Zoro Homepage

Transformer, 30VA, 24V, 120V

  • Mfr # 621098R

  • Zoro # G6474227


product price: $41.15
/ea

Key Features

Input Voltage - Transformer
120V
Output Voltage
24V
Power Rating
30VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621098R
Zoro #
G6474227
UPC #
00663132269259
Country of Origin
Mexico

Details

Item
Transformer
Input Voltage - Transformer
120V
Output Voltage
24V
Power Rating
30VA

Description

Transforme,120V-Pri 24V-Sec 30Va

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.