This item is Discontinued.

Noregon Systems Oregon Cutting Systems S025U 25 Ft. Chainsaw Bulk Chain 6591382

Oregon Cutting Systems S025U 25 Ft. Chainsaw Bulk Chain (Discontinued)

  • Mfr # 6591382
  • Zoro # G604155578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6591382
Zoro #
G604155578
UPC #
-
Country of Origin
China

Description

Features
  • 33sl - Ultra low-kickback chisel chain for both professional and consumer users.
  • Provides high cutting speed from 2.5 to 3.5 in.
  • Efficient, smooth cutting. Excellent, stay-sharp.
  • 72sg - Semi-chisel cutter provides cutting efficiency and performance in dirty or rocky conditions.
  • No interference with chip clearance or flow.
  • Standard 72 series chain chassis.
  • Reduces kickback and allows 3 to 6 cu. in. Cutting speed.
  • 3/8 in. Pitch.
  • 3/8 in. Pitch carded.
  • Length - 25 ft.
  • Item weight - 3.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.