Zoro Homepage

Oregon Cutting Systems D81 Replacement Chain Saw 24 In.

  • Mfr # 1250968

  • Zoro # G104154842


product price: $45.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1250968
Zoro #
G104154842
UPC #
-
Country of Origin
China

Description

Features
  • Semi chisel chain features top performing chamfer chisel cutters and a notched bumberdrive link for low kickback performance, good chip flow, and a smooth cutting action.
  • Twin corners of the cutters deliver superior performance on the many popular saws which use low profile 3/8 in. Pitch chain.
  • Also features four way symmetrical tie straps which simplifies the joining of chain loops.
  • Fits chainsaws - Craftsman/sears, cub cadet, earth wise, echo, efco-emark, hitachi, john deere, milwaukee, shindaiwa, skil, tanaka, western auto, worx, yard works and others.
  • Gauge for chain - 0.05 in.
  • Size - 24 in.
  • Item weight - 6.75 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.