Standard Roller Chain, 3/8 in Pitch, 2 Strand, Stainless Steel, 5 m
- Mfr # 22213-0380732525
- Zoro # G723758506
product price:Â
$
702.99
/ea
Free Shipping & Returns
Key Features
Chain Number
06B
Number of Strands
2
Industry Chain Pitch
3/8 in
Material
Stainless Steel
Overall Length
5 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22213-0380732525
- Zoro #
- G723758506
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 5 m
Details
- Item
- Roller Chain
- Chain Number
- 06B
- Number of Strands
- 2
- Industry Chain Pitch
- 3/8 in
- Material
- Stainless Steel
- Series
- Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.