Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL AT10, BR=16, N=101, POLYURETHANE GRAY, L1=1010
Mfr # 22057-1016X1010
Zoro # G023776804
product price:Â $64.49
/eaKey Features
Maximum Operating Temperature
90 Degrees C
Belt Trade Size
AT10
Top Width
16 mm
Pitch Length
1,010 mm
Number of Teeth
101
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22057-1016X1010
Zoro #
G023776804
UPC #
-
Country of Origin
Italy
Dimensions
Belt Trade Size
AT10
Top Width
16 mm
Pitch Length
1,010 mm
Details
Maximum Operating Temperature
90 Degrees C
Number of Teeth
101
Item
Timing Belt
Tooth Location
One Side
Belt Series
22057
Reinforcing Cord Material
Steel
Belt Material
Polyurethane
Pitch
10 mm
Industry Number
22057-1016X1010
Tooth Shape
Trapezoidal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.