Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL AT10, BR=16, N=105, POLYURETHANE GRAY, L1=1050
Mfr # 22057-1016X1050
Zoro # G023759326
product price:Â $66.55
/eaKey Features
Belt Trade Size
AT10
Industry Number
22057-1016X1050
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22057-1016X1050
- Zoro #
- G023759326
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Belt Trade Size
- AT10
- Top Width
- 16 mm
- Pitch Length
- 1050 mm
Details
- Item
- Timing Belt
- Industry Number
- 22057-1016X1050
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 10 mm
- Number of Teeth
- 105
- Belt Material
- Chloroprene Polymer, Neoprene
- Reinforcing Cord Material
- Steel
- Maximum Operating Temperature
- 90 Degrees C
- Belt Series
- 22057
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.