Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL AT10, BR=16, N=56, POLYURETHANE GRAY, L1=560
Mfr # 22057-1016X0560
Zoro # G823764698
product price:Â $40.25
/eaKey Features
Belt Material
Polyurethane
Tooth Shape
Trapezoidal
Pitch
10 mm
Number of Teeth
56
Reinforcing Cord Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22057-1016X0560
Zoro #
G823764698
UPC #
-
Country of Origin
Italy
Dimensions
Top Width
16 mm
Belt Trade Size
AT10
Pitch Length
560 mm
Details
Belt Material
Polyurethane
Tooth Shape
Trapezoidal
Pitch
10 mm
Number of Teeth
56
Reinforcing Cord Material
Steel
Item
Timing Belt
Belt Series
22057
Maximum Operating Temperature
90 Degrees C
Industry Number
22057-1016X0560
Tooth Location
One Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.