Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL AT5, BR=10, N=100, POLYURETHANE GRAY, L1=500
Mfr # 22057-0510X0500
Zoro # G523758140
product price:Â $20.39
/eaKey Features
Belt Material
Polyurethane
Top Width
10 mm
Pitch Length
500 mm
Maximum Operating Temperature
90 Degrees C
Number of Teeth
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22057-0510X0500
Zoro #
G523758140
UPC #
-
Country of Origin
Italy
Dimensions
Top Width
10 mm
Pitch Length
500 mm
Belt Trade Size
AT5
Details
Belt Material
Polyurethane
Maximum Operating Temperature
90 Degrees C
Number of Teeth
100
Reinforcing Cord Material
Steel
Belt Series
22057
Pitch
5 mm
Tooth Shape
Trapezoidal
Industry Number
22057-0510X0500
Tooth Location
One Side
Item
Timing Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.