Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL HTD 3M, BR=15, POLYAMIDE BLACK, L1=1569
Mfr # 22062-0315X1569
Zoro # G223757948
product price:Â $31.79
/eaKey Features
Industry Number
22062-0315X1569
Top Width
15 mm
Pitch Length
1,569 mm
Belt Trade Size
3M
Tooth Location
One Side
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22062-0315X1569
Zoro #
G223757948
UPC #
-
Country of Origin
Germany
Dimensions
Top Width
15 mm
Pitch Length
1,569 mm
Belt Trade Size
3M
Details
Industry Number
22062-0315X1569
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Curvilinear
Belt Material
Chloroprene
Belt Coating
Polyamide
Reinforcing Cord Material
Fiberglass
Belt Series
22062
Maximum Operating Temperature
100 Degrees C
Pitch
3 mm
Number of Teeth
523
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.