Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL HTD 3M, BR=9, POLYAMIDE BLACK, L1=225
Mfr # 22062-0309X0225
Zoro # G323755998
product price:Â $7.55
/eaKey Features
Pitch Length
225 mm
Belt Coating
Polyamide
Tooth Location
One Side
Maximum Operating Temperature
100 Degrees C
Belt Material
Chloroprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22062-0309X0225
Zoro #
G323755998
UPC #
-
Country of Origin
Germany
Dimensions
Pitch Length
225 mm
Top Width
9 mm
Belt Trade Size
3M
Details
Belt Coating
Polyamide
Tooth Location
One Side
Maximum Operating Temperature
100 Degrees C
Belt Material
Chloroprene
Pitch
3 mm
Item
Timing Belt
Belt Series
22062
Industry Number
22062-0309X0225
Number of Teeth
75
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.