Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL HTD 5M, BR=15, POLYAMIDE BLACK, L1=1690
Mfr # 22062-0515X1690
Zoro # G123777305
product price:Â $48.69
/eaKey Features
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Number of Teeth
338
Pitch
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22062-0515X1690
Zoro #
G123777305
UPC #
-
Country of Origin
Germany
Dimensions
Belt Trade Size
5M
Pitch Length
1,690 mm
Top Width
15 mm
Details
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Number of Teeth
338
Pitch
5 mm
Maximum Operating Temperature
100 Degrees C
Industry Number
22062-0515X1690
Belt Coating
Polyamide
Belt Series
22062
Item
Timing Belt
Belt Material
Chloroprene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.