Shop NORELEM

TOOTHED BELT CLOSED PROFIL HTD 5M, BR=15, POLYAMIDE BLACK, L1=400

  • Mfr # 22062-0515X0400

  • Zoro # G823759427


product price:  $16.79
/ea

Key Features

Tooth Location
One Side
Belt Trade Size
5M
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
100 Degrees C
Industry Number
22062-0515X0400
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22062-0515X0400
Zoro #
G823759427
UPC #
-
Country of Origin
Germany

Dimensions

Belt Trade Size
5M
Top Width
15 mm
Pitch Length
400 mm

Details

Tooth Location
One Side
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
100 Degrees C
Industry Number
22062-0515X0400
Belt Coating
Polyamide
Tooth Shape
Curvilinear
Belt Series
22062
Number of Teeth
80
Pitch
5 mm
Belt Material
Chloroprene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.