Shop NORELEM

Curvilinear Timing Belt, 140 Teeth, Chloroprene, 1120 mm Wide, 8 mm Pitch, 22062-0820X1120

  • Mfr # 22062-0820X1120

  • Zoro # G923759440


product price:  $40.85
/ea

Key Features

Belt Trade Size
8M
Industry Number
22062-0820X1120
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
20 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22062-0820X1120
Zoro #
G923759440
UPC #
-
Country of Origin
Unknown

Dimensions

Belt Trade Size
8M
Top Width
20 mm
Pitch Length
1120 mm

Details

Item
Timing Belt
Industry Number
22062-0820X1120
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
140
Belt Material
Chloroprene
Belt Coating
Polyamide
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
100 Degrees C
Belt Series
22062

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products