Shop PIX
See all product information
5L960 V-Belt, Molded Cog, 21/32 in W, 3/8 in Thick, Black
Mfr # B93
Zoro # G110895050
product price:Â $19.75
/eaKey Features
Belt Series
PIX-X'set®
Temp. Range
-30 to 80 Degrees C
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Outside Length
96 in
Thickness
11 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- B93
- Zoro #
- G110895050
- UPC #
- 848756015585
- Country of Origin
- United States
Dimensions
- Outside Length
- 96 in
- Thickness
- 11 mm
- Top Width
- 21/32 in
Details
- Belt Series
- PIX-X'set®
- Temp. Range
- -30 to 80 Degrees C
- Standards
- IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
- Reinforcing Cord Material
- Polyester
- Material
- Rubber
- Item
- Classical V-Belt
- V-Belt Section
- B
- Number of Ribs
- 1
- Industry Number
- B93
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.