Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL HTD 8M, BR=20, POLYAMIDE BLACK, L1=720
Mfr # 22062-0820X0720
Zoro # G223768814
product price:Â $29.99
/eaKey Features
Top Width
20 mm
Belt Trade Size
8M
Tooth Shape
Curvilinear
Pitch Length
720 mm
Industry Number
22062-0820X0720
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22062-0820X0720
Zoro #
G223768814
UPC #
-
Country of Origin
Germany
Dimensions
Top Width
20 mm
Belt Trade Size
8M
Pitch Length
720 mm
Details
Tooth Shape
Curvilinear
Industry Number
22062-0820X0720
Belt Coating
Polyamide
Number of Teeth
90
Belt Series
22062
Pitch
8 mm
Maximum Operating Temperature
100 Degrees C
Belt Material
Chloroprene
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Location
One Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.