Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL HTD 8M, BR=30, POLYAMIDE BLACK, L1=1760
Mfr # 22062-0830X1760
Zoro # G823777018
product price:Â $86.19
/eaKey Features
Number of Teeth
220
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Belt Trade Size
8M
Belt Coating
Polyamide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22062-0830X1760
Zoro #
G823777018
UPC #
-
Country of Origin
Unknown
Dimensions
Belt Trade Size
8M
Pitch Length
1,760 mm
Top Width
30 mm
Details
Number of Teeth
220
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Belt Coating
Polyamide
Maximum Operating Temperature
100 Degrees C
Belt Material
Chloroprene
Belt Series
22062
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Curvilinear
Industry Number
22062-0830X1760
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.