Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL T10, BR=16, N=115, POLYURETHANE, L1=1150
Mfr # 22052-1016X1150
Zoro # G323755516
product price:Â $43.99
/eaKey Features
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Number of Teeth
115
Belt Material
Polyurethane
Pitch Length
1,150 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22052-1016X1150
Zoro #
G323755516
UPC #
-
Country of Origin
Unknown
Dimensions
Pitch Length
1,150 mm
Belt Trade Size
T10
Top Width
16 mm
Details
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Number of Teeth
115
Belt Material
Polyurethane
Belt Series
22052
Tooth Location
One Side
Item
Timing Belt
Industry Number
22052-1016X1150
Pitch
10 mm
Reinforcing Cord Material
Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.