Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL T10, BR=16, N=125, POLYURETHANE, L1=1250
Mfr # 22052-1016X1250
Zoro # G123755891
product price:Â $46.19
/eaKey Features
Reinforcing Cord Material
Steel
Top Width
16 mm
Tooth Shape
Trapezoidal
Industry Number
22052-1016X1250
Pitch Length
1,250 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22052-1016X1250
Zoro #
G123755891
UPC #
-
Country of Origin
Unknown
Dimensions
Top Width
16 mm
Pitch Length
1,250 mm
Belt Trade Size
T10
Details
Reinforcing Cord Material
Steel
Tooth Shape
Trapezoidal
Industry Number
22052-1016X1250
Item
Timing Belt
Belt Series
22052
Pitch
10 mm
Tooth Location
One Side
Number of Teeth
125
Maximum Operating Temperature
80 Degrees C
Belt Material
Polyurethane
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.