Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL T10, BR=16, N=45, POLYURETHANE, L1=450
Mfr # 22052-1016X0450
Zoro # G923756692
product price:Â $22.25
/eaKey Features
Maximum Operating Temperature
80 Degrees C
Belt Series
22052
Top Width
16 mm
Number of Teeth
45
Pitch Length
450 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22052-1016X0450
Zoro #
G923756692
UPC #
-
Country of Origin
Unknown
Dimensions
Top Width
16 mm
Pitch Length
450 mm
Belt Trade Size
T10
Details
Maximum Operating Temperature
80 Degrees C
Belt Series
22052
Item
Timing Belt
Number of Teeth
45
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Tooth Shape
Trapezoidal
Industry Number
22052-1016X0450
Pitch
10 mm
Tooth Location
One Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.