Shop NORELEM

TOOTHED BELT CLOSED PROFIL T10, BR=16, N=89, POLYURETHANE, L1=890

  • Mfr # 22052-1016X0890

  • Zoro # G823753111


product price:  $34.19
/ea

Key Features

Tooth Shape
Trapezoidal
Pitch
10 mm
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Industry Number
22052-1016X0890
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22052-1016X0890
Zoro #
G823753111
UPC #
-
Country of Origin
Unknown

Dimensions

Top Width
16 mm
Pitch Length
890 mm
Belt Trade Size
T10

Details

Tooth Shape
Trapezoidal
Pitch
10 mm
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Industry Number
22052-1016X0890
Tooth Location
One Side
Item
Timing Belt
Belt Series
22052
Number of Teeth
89
Maximum Operating Temperature
80 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.