Shop NORELEM

TOOTHED BELT CLOSED PROFIL T10, BR=32, N=111, POLYURETHANE, L1=1110

  • Mfr # 22052-1032X1110

  • Zoro # G423775933


product price:  $85.35
/ea

Key Features

Belt Trade Size
T10
Industry Number
22052-1032X1110
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22052-1032X1110
Zoro #
G423775933
UPC #
-
Country of Origin
Unknown

Dimensions

Belt Trade Size
T10
Top Width
32 mm
Pitch Length
1110 mm

Details

Item
Timing Belt
Industry Number
22052-1032X1110
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
10 mm
Number of Teeth
111
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Maximum Operating Temperature
80 Degrees C
Belt Series
22052

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.