Shop NORELEM
See all product information
Create Account
TOOTHED BELT PROFIL AT10, BR=25, POLYURETHANE GRAY, L=5000
Mfr # 22059-1025X5000
Zoro # G523766435
product price:Â $307.99
/ea
Free Shipping & Returns
Key Features
Belt Series
22059
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Tooth Location
One Side
Pitch
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22059-1025X5000
Zoro #
G523766435
UPC #
-
Country of Origin
Italy
Dimensions
Pitch Length
5,000 mm
Belt Trade Size
AT10
Top Width
25 mm
Details
Belt Series
22059
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Item
Timing Belt
Tooth Location
One Side
Pitch
10 mm
Industry Number
22059-1025X5000
Tooth Shape
Trapezoidal
Number of Teeth
500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.