Shop NORELEM
See all product information
Create Account
TOOTHED BELT PROFIL AT5, BR=25, POLYURETHANE GRAY, L=3000
Mfr # 22059-0525X3000
Zoro # G223771647
product price:Â $212.99
/ea
Free Shipping & Returns
Key Features
Pitch
5 mm
Belt Material
Polyurethane
Belt Trade Size
AT5
Tooth Shape
Trapezoidal
Belt Series
22059
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22059-0525X3000
Zoro #
G223771647
UPC #
-
Country of Origin
Italy
Dimensions
Belt Trade Size
AT5
Pitch Length
3,000 mm
Top Width
25 mm
Details
Item
Timing Belt
Pitch
5 mm
Belt Material
Polyurethane
Tooth Shape
Trapezoidal
Belt Series
22059
Reinforcing Cord Material
Steel
Tooth Location
One Side
Number of Teeth
600
Industry Number
22059-0525X3000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.