Shop NORELEM
See all product information
Create Account
V-BELT DIN2215, TYPE 10/Z, LI=1400, BR=10, NEOPRENE
Mfr # 22071-11400
Zoro # G323767588
product price:Â $24.19
/eaKey Features
Material
Neoprene
Outside Length
1438 mm
Thickness
6 mm
Belt Series
22071
V-Belt Section
10/Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22071-11400
- Zoro #
- G323767588
- UPC #
- -
- Country of Origin
- Slovenia
Dimensions
- Outside Length
- 1438 mm
- Thickness
- 6 mm
- Top Width
- 10 mm
Details
- Material
- Neoprene
- Item
- V-Belt
- Belt Series
- 22071
- V-Belt Section
- 10/Z
- Industry Number
- 22071-11400
- Number of Ribs
- 1
- Temp. Range
- -55 Degrees to 70 Degrees C
- Standards
- DIN 2215
- Reinforcing Cord Material
- Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.