Shop NORELEM
See all product information
Create Account
V-BELT DIN2215, TYPE 13/A, LI=535, BR=13, NEOPRENE
Mfr # 22071-20535
Zoro # G923759013
product price:Â $21.79
/eaKey Features
Belt Series
22071
V-Belt Section
A
Industry Number
22071-20535
Number of Ribs
1
Top Width
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22071-20535
- Zoro #
- G923759013
- UPC #
- -
- Country of Origin
- Slovenia
Dimensions
- Top Width
- 13 mm
- Thickness
- 8 mm
- Outside Length
- 585 mm
Details
- Item
- V-Belt
- Belt Series
- 22071
- V-Belt Section
- A
- Industry Number
- 22071-20535
- Number of Ribs
- 1
- Material
- Neoprene (CR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -55 Degrees C to 70 Degrees C
- Standards
- DIN 2215
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.