Shop NORELEM
See all product information
Create Account
V-BELT DIN2215, TYPE 13/A, LI=965, BR=13, NEOPRENE
Mfr # 22071-20965
Zoro # G223772248
product price:Â $24.55
/eaKey Features
Top Width
13 mm
Industry Number
22071-20965
Number of Ribs
1
Material
Neoprene
Belt Series
22071
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22071-20965
Zoro #
G223772248
UPC #
-
Country of Origin
Slovenia
Dimensions
Top Width
13 mm
Outside Length
1015 mm
Thickness
8 mm
Details
Industry Number
22071-20965
Number of Ribs
1
Material
Neoprene
Belt Series
22071
Temp. Range
-55 Degrees to 70 Degrees C
Item
V-Belt
V-Belt Section
13/A
Standards
DIN 2215
Reinforcing Cord Material
Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.