Shop NORELEM
See all product information
Create Account
V-BELT DIN2215, TYPE 17/B, LI=2450, BR=17, NEOPRENE
Mfr # 22071-32450
Zoro # G423775667
product price:Â $79.95
/eaKey Features
Top Width
17 mm
V-Belt Section
17/B
Outside Length
2519 mm
Reinforcing Cord Material
Polyester
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22071-32450
- Zoro #
- G423775667
- UPC #
- -
- Country of Origin
- Slovenia
Dimensions
- Top Width
- 17 mm
- Outside Length
- 2519 mm
- Thickness
- 11 mm
Details
- V-Belt Section
- 17/B
- Reinforcing Cord Material
- Polyester
- Number of Ribs
- 1
- Industry Number
- 22071-32450
- Temp. Range
- -55 Degrees to 70 Degrees C
- Belt Series
- 22071
- Standards
- DIN 2215
- Item
- V-Belt
- Material
- Neoprene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.