Shop NORELEM
See all product information
Create Account
V-BELT DIN2215, TYPE 17/B, LI=3175, BR=17, NEOPRENE
Mfr # 22071-33175
Zoro # G223774648
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Polyester
Standards
DIN 2215
Top Width
17 mm
Belt Series
22071
Thickness
11 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22071-33175
Zoro #
G223774648
UPC #
-
Country of Origin
Slovenia
Dimensions
Top Width
17 mm
Thickness
11 mm
Outside Length
3244 mm
Details
Reinforcing Cord Material
Polyester
Standards
DIN 2215
Belt Series
22071
Industry Number
22071-33175
Number of Ribs
1
Temp. Range
-55 Degrees to 70 Degrees C
Material
Neoprene
V-Belt Section
17/B
Item
V-Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.