Shop NORELEM
See all product information
Create Account
V-BELT DIN2215, TYPE 17/B, LI=975, BR=17, NEOPRENE
Mfr # 22071-30975
Zoro # G123766873
product price:Â $32.59
/eaKey Features
Belt Series
22071
Temp. Range
-55 Degrees to 70 Degrees C
Standards
DIN 2215
V-Belt Section
17/B
Outside Length
1044 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22071-30975
- Zoro #
- G123766873
- UPC #
- -
- Country of Origin
- Slovenia
Dimensions
- Outside Length
- 1044 mm
- Thickness
- 11 mm
- Top Width
- 17 mm
Details
- Belt Series
- 22071
- Temp. Range
- -55 Degrees to 70 Degrees C
- Standards
- DIN 2215
- V-Belt Section
- 17/B
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
- Material
- Neoprene
- Industry Number
- 22071-30975
- Item
- V-Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.