Shop NORELEM
See all product information
Create Account
V-BELT DIN7753, TYPE SPA, LW=1272, BR=12, 7, NEOPRENE
Mfr # 22071-02-21272
Zoro # G723766822
product price:Â $37.99
/eaKey Features
Number of Ribs
1
Standards
DIN 7753
Belt Series
22071-02
V-Belt Section
SPA
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22071-02-21272
Zoro #
G723766822
UPC #
-
Country of Origin
Slovenia
Dimensions
Top Width
12.7 mm
Outside Length
1289 mm
Thickness
10 mm
Details
Number of Ribs
1
Standards
DIN 7753
Belt Series
22071-02
V-Belt Section
SPA
Reinforcing Cord Material
Polyester
Temp. Range
-55 Degrees to 70 Degrees C
Item
Narrow V-Belt
Industry Number
22071-02-21272
Material
Neoprene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.