Shop NORELEM
See all product information
Create Account
V-BELT DIN7753, TYPE SPA, LW=2832, BR=12, 7, NEOPRENE
Mfr # 22071-02-22832
Zoro # G423763237
product price:Â $83.49
/eaKey Features
Thickness
10 mm
Temp. Range
-55 Degrees to 70 Degrees C
Reinforcing Cord Material
Polyester
Number of Ribs
1
Standards
DIN 7753
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22071-02-22832
- Zoro #
- G423763237
- UPC #
- -
- Country of Origin
- Slovenia
Dimensions
- Thickness
- 10 mm
- Outside Length
- 2849 mm
- Top Width
- 12.7 mm
Details
- Temp. Range
- -55 Degrees to 70 Degrees C
- Reinforcing Cord Material
- Polyester
- Number of Ribs
- 1
- Standards
- DIN 7753
- Material
- Neoprene
- V-Belt Section
- SPA
- Item
- Narrow V-Belt
- Belt Series
- 22071-02
- Industry Number
- 22071-02-22832
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.