Shop NORELEM
See all product information
Create Account
V-BELT DIN7753, TYPE SPB, LW=4560, BR=16, 3, NEOPRENE
Mfr # 22071-02-34560
Zoro # G523761423
product price:Â $182.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
1
V-Belt Section
SPB
Thickness
13 mm
Outside Length
4582 mm
Temp. Range
-55 Degrees to 70 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22071-02-34560
Zoro #
G523761423
UPC #
-
Country of Origin
Slovenia
Dimensions
Thickness
13 mm
Outside Length
4582 mm
Top Width
16.3 mm
Details
Number of Ribs
1
V-Belt Section
SPB
Temp. Range
-55 Degrees to 70 Degrees C
Standards
DIN 7753
Reinforcing Cord Material
Polyester
Belt Series
22071-02
Industry Number
22071-02-34560
Item
Narrow V-Belt
Material
Neoprene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.