Shop NORELEM
See all product information
Create Account
V-BELT DIN7753, TYPE SPZ, LW=900, BR=9, 7, NEOPRENE
Mfr # 22071-02-10900
Zoro # G423764821
product price:Â $18.95
/eaKey Features
Industry Number
22071-02-10900
Material
Neoprene
Belt Series
22071-02
Reinforcing Cord Material
Polyester
Outside Length
912 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22071-02-10900
Zoro #
G423764821
UPC #
-
Country of Origin
Slovenia
Dimensions
Outside Length
912 mm
Thickness
8 mm
Top Width
9.7 mm
Details
Industry Number
22071-02-10900
Material
Neoprene
Belt Series
22071-02
Reinforcing Cord Material
Polyester
V-Belt Section
SPZ
Temp. Range
-55 Degrees to 70 Degrees C
Standards
DIN 7753
Number of Ribs
1
Item
Narrow V-Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.