Shop NORELEM
See all product information
Create Account
V-BELT DIN7753, TYPE SPZ, LW=962, BR=9, 7, NEOPRENE
Mfr # 22071-02-10962
Zoro # G523755712
product price:Â $19.95
/eaKey Features
Standards
DIN 7753
Thickness
8 mm
Top Width
9.7 mm
Reinforcing Cord Material
Polyester
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22071-02-10962
- Zoro #
- G523755712
- UPC #
- -
- Country of Origin
- Slovenia
Dimensions
- Thickness
- 8 mm
- Top Width
- 9.7 mm
- Outside Length
- 974 mm
Details
- Item
- Narrow V-Belt
- Standards
- DIN 7753
- Reinforcing Cord Material
- Polyester
- Number of Ribs
- 1
- Temp. Range
- -55 Degrees to 70 Degrees C
- Material
- Neoprene
- Belt Series
- 22071-02
- V-Belt Section
- SPZ
- Industry Number
- 22071-02-10962
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.