Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norgren 1/2In 250Psi Npt Pneumatic Filter F74G-4AN-QD3

1/2In 250Psi Npt Pneumatic Filter (Discontinued)

  • Mfr # F74G-4AN-QD3
  • Zoro # G404306903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F74G-4AN-QD3
Zoro #
G404306903
UPC #
-
Country of Origin
Unknown

Dimensions

Drain Port Size
1/2" PTF

Details

Drain Type
Manual
Max. Operating Temp. (F)
-30...175°F
Bowl Material - Air Treatment
Aluminum
Max. Pressure
250psi

Description

33

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.