Air Cylinder, 2.69" L, Stainless Steel, 3/4" Bore, 2" Stroke (Discontinued)
- Mfr # FP075 X 2.000-BAM
- Zoro # G5963750
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FP075 X 2.000-BAM
Zoro #
G5963750
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
3/4"
Rod Dia.
0.31"
Overall Length
2.56"
Rod Thread Length
#10-32 UNC
Port Size
#10-32 UNF
Details
Item
Air Cylinder,2.69" L,Stainless Steel
Max. Pressure
200 psi
Body Material
304 stainless steel
Tube Material
303 Stainless Steel
Magnetic Piston
No
Stroke
2"
Single Acting/Double Acting
Double Acting
Description
Air Cylinder,2.69 In. L,Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.