Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Air Cylinder, Double Acting, 43.88" L (Discontinued)

  • Mfr # C/146125/MC/36
  • Zoro # G5947650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C/146125/MC/36
Zoro #
G5947650
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
43.88"
Port Size
1/8" NPT

Details

Item
Air Cylinder,Double Acting,43.88" L
Max. Pressure
116 psi
Body Material
Anodised Aluminum
Tube Material
Anodised Aluminum
Cylinder Type
Rodless Cylinder
Magnetic Piston
Yes
Stroke
36"
Single Acting/Double Acting
Double Acting

Description

Air Cylinder,Double Acting,43.88 In. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.