Air Cylinder, Double Acting, 9.50" L, 1-1/2" Bore, 4" Stroke (Discontinued)
- Mfr # NC04A-N02-AMBMO
- Zoro # G5963050
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NC04A-N02-AMBMO
Zoro #
G5963050
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
1-1/2"
Rod Dia.
0.33"
Overall Length
9-1/2"
Pivot Hole Dia.
#10-32
Port Size
1/4" NPT
Details
Item
Air Cylinder,Double Acting,9.50" L
Max. Pressure
250 psi
Body Material
Aluminum Alloy
Tube Material
Aluminum Alloy
Cylinder Type
Non Rotating Cylinder
Magnetic Piston
Yes
Stroke
4"
Mount
Bottom Tap
Single Acting/Double Acting
Single Acting
Description
Air Cylinder,Double Acting,9.50 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.