Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norgren Clamping 12Mm 10Bar 4Mm Single Acting Pneumatic Cylinder M/50112/4

Clamping 12Mm 10Bar 4Mm Single Acting Pneumatic Cylinder (Discontinued)

  • Mfr # M/50112/4
  • Zoro # G604297520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M/50112/4
Zoro #
G604297520
UPC #
-
Country of Origin
Unknown

Dimensions

Port Size
M5
Cylinder Dia.
12mm

Details

Max. Pressure
2bar
Body Material
Anodised aluminium
Cushion Type
No cushioning
Temp. Range
M/50100

Description

56

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.