Zoro Homepage

Filter

  • Mfr # F17-800-A3DA

  • Zoro # G0472860


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Norgren
Includes
(1)Metal Bowl and Sight Glass
Weight
4.15 lb
Overall Height
8 7/8 in
Overall Width
4 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F17-800-A3DA
Zoro #
G0472860
UPC #
746350436488
Country of Origin
Mexico

Dimensions

Overall Height
8 7/8 in
Overall Width
4 5/16 in
Air Inlet Size
1 in
Overall Depth
4 3/4 in
Air Outlet Size
1 in

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1 in, Air Inlet Type PTF, Maximum Flow Rate 425 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 4 5/16 in, Overall Height 8 7/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series Norgren, Differential Pressure Indicator Included No, Air Inlet Gender Male, Air Outlet Size 1 in, Air Outlet Type PTF, Body Material Aluminum, Filter Bowl Capacity 1 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.