Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norgren Filter/Regulator, 3/4in NPT, 250 psi B74G-6AT-AD3-RSN

Filter/Regulator, 3/4in NPT, 250 psi (Discontinued)

  • Mfr # B74G-6AT-AD3-RSN
  • Zoro # G0058996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B74G-6AT-AD3-RSN
Zoro #
G0058996
UPC #
746350359206
Country of Origin
Mexico

Dimensions

Size
1/2" HOSE
Overall Height
11 3/8 in
Overall Width
3 1/8 in
Bowl Size
8.0 oz.
Connection Size - Air Treatment
3/4 in NPT
Gauge Port Size
1/4 in
Size - Air Treatment
Compact
Pipe Size
3/4" NPT
Bowl Size - Air Treatment
8.0 oz
Air Outlet Size
3/4 in
Pressure Gauge Port Size
1/4 in
Air Inlet Size
3/4 in

Details

Item
Filter-Regulator
Drain Type
Automatic
For Removal Of
Particles, Water
Bowl Material
Metal
Adjustment Range
10 to 250 psi
Adjustment Range - Air Treatment
10 to 250 psi
Max. Incoming Pressure - Air Treatment
250 psi
Filter Rating - Air Treatment
40 micron
Bowl Material - Air Treatment
Metal
Filter Rating
40 micron
Adjustment Knob
T-Handle
Max. Flow - Air Treatment
212 cfm
Max. Temp.
175 Degrees F
Max. Pressure
250 psi
Max. Flow
212 cfm
Item - Filter-Regulators
Filter-Regulator
Pressure Gauge Included
No
Regulator Type
Relieving
Air Inlet Type
PTF
Minimum Regulated Pressure
10 psi
Body Material
Aluminum
Adjustment Mechanism Material
Polypropylene and TPV
Adjustment Mechanism
Knob
Minimum Operating Temperature
-30 Degrees F
Sight Gauge Included
No
For Substance Type
Particles, Water
Drain Included
Yes
Maximum Regulated Pressure
250 psi
Modular Connection
Modular Connection
Differential Pressure Indicator Included
No
Number of Air Outlets
1
Maximum Flow Rate
212 cfm
For Fluid Type
Particles, Water
Number of Air Inlets
1
Filter Bowl Material
Metal
Air Outlet Type
PTF
Maximum Operating Temperature
175 Degrees F
Maximum Operating Pressure
250 psi
Filter Bowl Capacity
8 oz
Filter Element Material
Polypropylene

Description

Filter-Regulator, Filter Bowl Material Metal, Air Inlet Size 3/4 in, Air Inlet Type PTF, Maximum Flow Rate 212 cfm, Filter Rating 40 micron, Maximum Operating Pressure 250 psi, Drain Type Automatic, Pressure Gauge Included No, Body Material Aluminum, Overall Width 3 1/8 in, Adjustment Mechanism Knob, Adjustment Mechanism Material Polypropylene and TPV, Air Outlet Size 3/4 in, Air Outlet Type PTF, Differential Pressure Indicator Included No, Drain Included Yes, Filter Bowl Capacity 8 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.