
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB003A
Zoro #
G2971160
UPC #
-
Country of Origin
China
Dimensions
Overall Length
3 1/2 in
Width Across Flats
1 1/4 in
Air Inlet Size
3/8 in
Outside Diameter
1 5/16 in
Details
Item
Exhaust Muffler
Fits Brand
Norgren
Air Inlet Gender
Male
Air Inlet Type
NPT
Material Filtered
Abrasive Grits, Dust, Metal Chips, Other Contaminants
Number of Air Inlets
1
Wetted Material
Brass
Maximum Operating Temperature
80 Degrees C
Body Material
Aluminum Alloy
Filter Element Material
Brass
Minimum Operating Temperature
-20 Degrees C
For Fluid Type
Compressed Air, Neutral Gases
Maximum Operating Pressure
300 psi
Description
Exhaust Muffler, Air Inlet Size 3/8 in, Air Inlet Type NPT, Air Inlet Gender Male, Filter Element Material Brass, Maximum Operating Pressure 300 psi, Minimum Operating Temperature -20 Degrees C, Maximum Operating Temperature 80 Degrees C, Body Material Aluminum Alloy, For Fluid Type Compressed Air, Neutral Gases, Material Filtered Abrasive Grits, Dust, Metal Chips, Other Contaminants, Number of Air Inlets 1, Outside Diameter 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.