Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Remover Filter

  • Mfr # F46-801-A0DA

  • Zoro # G2970409


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Norgren
Type
Auto Drain
Includes
Bowl, Service Indicator
Sight Gauge Included
Yes
Drain Type
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F46-801-A0DA
Zoro #
G2970409
UPC #
746350441710
Country of Origin
Mexico

Dimensions

Overall Height
13 3/8 in
Air Inlet Size
1 in
Overall Depth
4 3/4 in
Air Outlet Size
1 in
Overall Width
4 5/16 in

Details

Item
Oil Removal Filter
Fits Brand
Norgren
Type
Auto Drain
Includes
Bowl, Service Indicator
Sight Gauge Included
Yes
Drain Type
Automatic
Drain Included
Yes
Air Inlet Type
PTF
Filter Bowl Capacity
1 L
Filter Bowl Material
Aluminum
Number of Air Inlets
1
Series
Norgren
Maximum Operating Temperature
150 Degrees F
Filter Type
Coalescing
Filter Element Material
Polyurethane Foam, Synthetic Fibre
Filter Bowl Guard Included
No
Weight
4.05 lb
Maximum Operating Pressure
250 psi
Number of Air Outlets
1
Differential Pressure Indicator Included
Yes
For Substance Type
Air
For Fluid Type
Compressed Air
Filter Rating
0.01 micron
Body Material
Aluminum
Maximum Flow Rate
125 cfm
Minimum Operating Temperature
-30 Degrees F
Air Outlet Type
PTF
System Location
Air Line
Gauge Included
No

Description

Oil Removal Filter, Filter Type Coalescing, Air Inlet Size 1 in, Air Inlet Type PTF, Maximum Flow Rate 125 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 4 5/16 in, Overall Height 13 3/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series Norgren, Differential Pressure Indicator Included Yes, Air Outlet Size 1 in, Air Outlet Type PTF, Body Material Aluminum, Filter Bowl Capacity 1 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.