Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, 1/4 In.

  • Mfr # R07-200-RNKA

  • Zoro # G9050176


product price: $31.49
/ea

Key Features

Overall Height
2 15/16 in
Overall Width
1 5/8 in
Fits Brand
Norgren
Features
1/4 Por Size, Standard Option, Relieving Diaphragm, without Gauge, Presurre Range 0,3 145 psi, PTF Thread,2-29/32 in H
Series
Norgren
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R07-200-RNKA
Zoro #
G9050176
UPC #
746350719130
Country of Origin
Mexico

Dimensions

Overall Height
2 15/16 in
Overall Width
1 5/8 in
Air Outlet Size
1/4 in
Overall Depth
1 5/8 in
Air Inlet Size
1/4 in

Details

Item
Compressed Air Regulator
Fits Brand
Norgren
Features
1/4 Por Size, Standard Option, Relieving Diaphragm, without Gauge, Presurre Range 0,3 145 psi, PTF Thread,2-29/32 in H
Series
Norgren
System Location
Air Line
Minimum Operating Pressure
5 psi
Body Material
Zinc
Adjustment Mechanism Material
Acetal
For Substance Type
Air
Air Inlet Type
PTF
Adjustment Mechanism
Knob
Maximum Operating Temperature
149 Degrees F
Air Outlet Type
PTF
Seal Material
Nitrile Rubber
Pressure Gauge Included
No
Minimum Operating Temperature
-29 Degrees F
Pressure Drop
15 psig
Maximum Operating Pressure
100 psi
For Fluid Type
Compressed Air
Maximum Flow Rate
15 scfm

Description

Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type PTF, Maximum Flow Rate 15 scfm, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 149 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 1 5/8 in, System Location Air Line, Series Norgren, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type PTF, Body Material Zinc, For Fluid Type Compressed Air, For Substance Type Air, Minimum Operating Pressure 5 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.