Zoro Homepage

Regulator

  • Mfr # R07-200-RGKA

  • Zoro # G9050185


product price: $45.19
/ea

Key Features

Overall Height
2 15/16 in
Overall Width
1 5/8 in
Type
Port Size 1/4 in, Flow SCFM 15 (7), Max Pressure 300PSIG, Body: Zinc, Bonnet: Acetal, Knob: Acetal, Valve seat: Acetal, Elastomers: Nitrile, Valve: Brass, Nitrile
Fits Brand
Norgren
Includes
Pressure Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R07-200-RGKA
Zoro #
G9050185
UPC #
746350718263
Country of Origin
Mexico

Dimensions

Overall Height
2 15/16 in
Overall Width
1 5/8 in
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in
Overall Depth
1 5/8 in

Details

Item
Compressed Air Regulator
Type
Port Size 1/4 in, Flow SCFM 15 (7), Max Pressure 300PSIG, Body: Zinc, Bonnet: Acetal, Knob: Acetal, Valve seat: Acetal, Elastomers: Nitrile, Valve: Brass, Nitrile
Fits Brand
Norgren
Includes
Pressure Gauge
Series
Norgren
Weight
0.31 lb
Maximum Flow Rate
15 scfm
Maximum Operating Temperature
149 Degrees F
Adjustment Mechanism
Knob
Air Inlet Type
PTF
Body Material
Zinc
Adjustment Mechanism Material
Acetal
Minimum Operating Pressure
5 psi
For Fluid Type
Compressed Air
Seal Material
Nitrile Rubber
System Location
Air Line
Pressure Gauge Included
Yes
Minimum Operating Temperature
-29 Degrees F
Pressure Drop
15 psig
Maximum Operating Pressure
100 psi
For Substance Type
Air
Air Outlet Type
PTF

Description

Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type PTF, Maximum Flow Rate 15 scfm, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 149 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 1 5/8 in, System Location Air Line, Series Norgren, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type PTF, Body Material Zinc, For Fluid Type Compressed Air, For Substance Type Air, Includes Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.