11.1GPM 75Gal. Tank Replacement Efficiency Indoor Residential Natural Gas Tankless Water Heater Kit

  • Mfr # EGQ-C3260WX-FF US NG
  • Zoro # G611892008
product price: 
$
4,009.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EGQ-C3260WX-FF US NG
Zoro #
G611892008
UPC #
850018743037
Country of Origin
United States

Description

A major benefit for contractors looking to further streamline the tankless-for-tank replacement job is the availability of each EZ model in a Bundle package for indoor installation. Each combo package includes the heater itself, a single vent conversion kit, a flex vent conversion kit 25 ft. of 2 in. flex, an isolation valve kit and a startup guide. It's an all-in-one solution for a direct tank replacement. Key features of the all new EZ Series heaters include a built-in non-return valve, high grade stainless steel heat exchangers, super low BTU mode, a maximum venting length of 65 ft. and a higher Uniform Energy Factor of 0.97. NORITZ is proud to lead the industry with a 25-year heat exchanger warranty.Eztr75 package contains the new EZ111-DV, plus all the aforementioned components, for replacement of a 75 gal. tank water heaterTankless installation just got easier with the NORITZ EZ bundle pack install your EZ111DV-NG in no time with everything you need in one boxUpgraded heat exchangers: our new EZ models are equipped with 2 heat exchangers developed with high grade stainless steel that are built to lastRevolutionary tankless water heater features a super-low BTU mode with its burner control, which allows for optimal temperature response in conditions of low temperature rise and/or low flow rates, reduces BTU output to less than 5,000 BTUNew EZ models conveniently feature a maximum venting length of 65 ft. or 150 ft., when using a 2 in. or 3 in. vent diameter, respectivelyEnergy star rated natural gas tankless water heaterNORITZ connect app is compatible with EZ units, allowing for wireless remote control of heater functions and diagnostic/maintenance reminders NWC-adapter is sold separately, internet # 304740446Maximize your hot water usage by connecting two EZ units, the QC-2 quick connect cord can double hot water output sold separatelyEZ111 features a capacity range of 0.5 GPM - 11.1 GPMUnit is capable of providing up to 11.1 GPM at a 30 Deg temperature riseBundle kit is intended for indoor installation, to install outdoors, it is recommended to purchase the tankless unit and vent cap, both of which are also sold separately on Homedepot.com

Ratings & reviews