120 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater, 5 GPM

  • Mfr # NR501-OD-NG

  • Zoro # G121718577


product price:  $1,009.99
/ea
Free Shipping & Returns

Key Features

Item - Water Heaters
Tankless Water Heaters
Fuel Type - Water Heaters
Gas
Energy Factor - Water Heaters
0.81
Temp. Range
115°F to 140°F
Height (In.)
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NR501-OD-NG
Zoro #
G121718577
UPC #
817000012991
Country of Origin
Japan

Dimensions

Height (In.)
20.5 in
Width (In.)
13.8 in

Details

Item - Water Heaters
Tankless Water Heaters
Fuel Type - Water Heaters
Gas
Energy Factor - Water Heaters
0.81
Temp. Range
115°F to 140°F

Description

Built for reliability and long-lasting use, Noritz NR tankless water heaters are ideal for homes of all sizes, including those with high hot water needs. Equipped with commercial-grade copper heat exchangers for enhanced performance. Additionally, they feature a service reminder function and can be adjusted for high-altitude installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.