This item is Discontinued.

Noritz 9.2 GPM Built-In Recirculation Pump Liquid Propane Tankless Water Heater Max 165 000 BTUH GQ-C2660WXQ-FF US LP

9.2 GPM Built-In Recirculation Pump Liquid Propane Tankless Water Heater Max 165 000 BTUH (Discontinued)

  • Mfr # GQ-C2660WXQ-FF US LP
  • Zoro # G810080862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GQ-C2660WXQ-FF US LP
Zoro #
G810080862
UPC #
817000019136
Country of Origin
United States

Description

Featuring an integrated recirculation pump and heat exchangers composed of high quality stainless steel, the NRCR is designed to provide homeowners with reliable and faster hot water for years to come. The NRCRs revolutionary burner control eliminates issues with high incoming water temperatures in the summer by reducing effective BTU output to less than 10,000 BTU, an industry first. Noritz' NRCR models feature an integrated recirculation pump, stainless steel heat exchangers with 15 year warranty, and are the only units with a pump that is flex vent capable.NRCR features a 0.97 UEF rating, 1 of the best energy factors in the tankless market.NRCR units have three recirculation modes: 1. on-demand mode 2. recirculation mode 3. crossover modeThe NRCR features a 15 year warranty on its heat exchanger, which is composed of high quality stainless steel and designed for easier serviceability.Revolutionary tankless water heater features a super low BTU mode with its burner control, which reduces BTU output to less than 10,000 BTUBuilt with an integrated pump allowing a 1/2 in. loop with a length of up to 200 ft. or 3/4 in up to 500 ft., the longest in the industry.NRCR has a default learning mode that adjusts to your hot water usageUnit is Wi-Fi-capable, which allows for wireless control from your smart device. The NWC-adapter is sold separatelyNRCR can be installed indoors or outdoors, outdoor installations require an outdoor vent cap, VC-6, sold separatelyOn-demand recirculation mode requires the IHK-GB on-demand button or IHK-RS on-demand switch, sold separatelyCrossover recirculation mode requires a crossover bypass valve kit CSV-BPK, sold separately
This product can expose you to chemicals including lead and lead compounds, which are known to the state of California to cause cancer and birth defects or other reproductive harm. for more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.