Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Noritz Flex Vent 2" Kit 35 Feet (Ez2-Ck Is Requ EZ2FVK-2

Flex Vent 2" Kit 35 Feet (Ez2-Ck Is Requ (Discontinued)

  • Mfr # EZ2FVK-2
  • Zoro # G7595062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ2FVK-2
Zoro #
G7595062
UPC #
817000013509
Country of Origin
Japan

Details

Item
Flex Vent 2" Kit 35 Feet (Ez2-Ck Is Requ

Description

Flex Vent 2 In. Kit 35 Feet (Ez2-Ck Is Requ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.