Shop NORLAKE
See all product information
Create Account
Gasket, 67 in H, 28-3/4 in W
- Mfr # 28339
- Zoro # G7886755
product price:Â
$
77.55
/ea
Key Features
For Use With Mfr. Model Number
KLC66CL26, KLF46CL26
Fits Brand
Norlake
For Use With
Freezers, Refrigerators
Overall Height
67 in
Overall Width
28 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28339
- Zoro #
- G7886755
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 67 in
- Overall Width
- 28 3/4 in
Details
- For Use With Mfr. Model Number
- KLC66CL26, KLF46CL26
- Fits Brand
- Norlake
- Item
- Gasket
- For Use With
- Freezers, Refrigerators
- Compatible with Manufacturer Model Number
- KLC66CL26, KLF46CL26
- Compatible Manufacturer Part Number
- KLC66CL26, KLF46CL26
- Compatible Pump Manufacturer Part Number
- KLC66CL26, KLF46CL26
- Compatible Mfr. Model Number
- KLC66CL26, KLF46CL26
- Product Type
- Gasket
- Compatible Manufacturer Model Number
- KLC66CL26, KLF46CL26
- For Manufacturer Part Number
- KLC66CL26, KLF46CL26
- Compatible with Mfr. Model Number
- KLC66CL26, KLF46CL26
- Compatible Product Type
- Freezers, Refrigerators
Description
Gasket, Compatible with Manufacturer Model Number KLC66CL26, KLF46CL26, For Use With Freezers, Refrigerators, Overall Height 67 in, Overall Width 28 3/4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.